This item is Discontinued.

Maxtec Ear Clip Sensor, 116 1/8" L, Plastic R135B15

This item is Discontinued.

Maxtec

Ear Clip Sensor, 116 1/8" L, Plastic (Discontinued)

Mfr # R135B15
Zoro # G2785329
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R135B15
Zoro #
G2785329
UPC #
-
Country of Origin
United States

Dimensions

Length
116 1/8 in
Overall Length
116 1/8 in
Wire Rope Length
116 1/8 in

Details

Item
Ear Clip Sensor
For Use With
Mfr. No. ES-3312-36 Datascope
Industry Type
Healthcare
Measures
Pulse Rate, SpO2
Material
Plastic
Product Type
Small Ear Clip
Test Location
Ear
Shell Material
Plastic

Description

Ear Clip Sensor,116 1/8" L,Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.