This item is Discontinued.
This item is Discontinued.
Ear Clip Sensor, 47 1/4" L, Plastic (Discontinued)
Mfr #
R135B04
Zoro #
G9224266
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R135B04
- Zoro #
- G9224266
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 47 1/4 in
- Length
- 47 1/4 in
- Wire Rope Length
- 47 1/4 in
Details
- Item
- Ear Clip Sensor
- Material
- Plastic
- Industry Type
- Healthcare
- For Use With
- Mfr. No. ES-3222-12 BCI
- Measures
- Pulse Rate, SpO2
- Test Location
- Ear
- Product Type
- Small Ear Probe
- Shell Material
- Plastic
Description
Ear Clip Sensor,47 1/4" L,Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.