This item is Discontinued.

Maxtec Flow Meter, 200 cc/min, Green R303P03

This item is Discontinued.

Maxtec

Flow Meter, 200 cc/min, Green (Discontinued)

Mfr # R303P03
Zoro # G2784741
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R303P03
Zoro #
G2784741
UPC #
-
Country of Origin
United States
Item
Flow Meter
Knob Color
Green
Flow Range
Up to 200cc
Flow Meter Connection
Chemetron Quick Connect
Flow Meter Outlet
Standard DISS
Housing Material
Polycarbonate
Industry Type
Healthcare
Standards
ANSI, CGA, ISO
Graduation Subdivisions
20 cc (0-200)
Product Type
Flow Meter
Flow Rate - Minimum
0 cc/min
Outlet Connection Type
DISS
Oxygen Connection Type
Chemetron Quick-Connect
Flow Rate - Maximum
200 cc/min

Description

Flow Meter, Knob Color Green, Flow Range Up to 200cc, Flow Meter Connection Chemetron Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 20 cc (0-200), Housing Material Polycarbonate, Standards ANSI, CGA, ISO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.