This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R305P03
- Zoro #
- G9224485
- UPC #
- -
- Country of Origin
- United States
- Item
- Flow Meter
- Knob Color
- Green
- Flow Range
- Up to 200cc
- Flow Meter Connection
- Schrader Quick Connect
- Housing Material
- Polycarbonate
- Flow Meter Outlet
- Standard DISS
- Industry Type
- Healthcare
- Standards
- ANSI, CGA, ISO
- Graduation Subdivisions
- 20 cc (0-200)
- Product Type
- Flow Meter
- Outlet Connection Type
- DISS
- Flow Rate - Maximum
- 200 cc/min
- Flow Rate - Minimum
- 0 cc/min
- Oxygen Connection Type
- Schrader Quick-Connect
Description
Flow Meter, Knob Color Green, Flow Range Up to 200cc, Flow Meter Connection Schrader Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 20 cc (0-200), Housing Material Polycarbonate, Standards ANSI, CGA, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.