This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R303P09
- Zoro #
- G2784699
- UPC #
- -
- Country of Origin
- United States
- Item
- Flow Meter
- Knob Color
- Green
- Flow Range
- Up to 5Lpm
- Flow Meter Connection
- Chemetron Quick Connect
- Industry Type
- Healthcare
- Flow Meter Outlet
- Standard DISS
- Housing Material
- Polycarbonate
- Standards
- ANSI, CGA, ISO
- Graduation Subdivisions
- 0.25 (0-5) 1/min
- Product Type
- Flow Meter
- Flow Rate - Minimum
- 0 lpm
- Flow Rate - Maximum
- 5 lpm
- Oxygen Connection Type
- Chemetron Quick-Connect
- Outlet Connection Type
- DISS
Description
Flow Meter, Knob Color Green, Flow Range Up to 5Lpm, Flow Meter Connection Chemetron Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.25 (0-5) 1/min, Housing Material Polycarbonate, Standards ANSI, CGA, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.