This item is Discontinued.

Maxtec Large Finger Probe, 118" L, Plastic R118B13

This item is Discontinued.

Maxtec

Large Finger Probe, 118" L, Plastic (Discontinued)

Mfr # R118B13
Zoro # G2786360
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R118B13
Zoro #
G2786360
UPC #
-
Country of Origin
United States

Dimensions

Length
118 in
Overall Length
118 in
Wire Rope Length
118 in

Details

Item
Large Finger Probe
For Use With
Mfr. No. F-3262-1 Novametrix/Spacelabs
Measures
Pulse Rate, SpO2
Material
Plastic
Industry Type
Healthcare
Test Location
Fingertip
Product Type
Large Finger Probe
Shell Material
Plastic

Description

Large Finger Probe,118" L,Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.