This item is Discontinued.

Maxtec Large Finger Probe, 35 7/16" L, Plastic R118P46

This item is Discontinued.

Maxtec

Large Finger Probe, 35 7/16" L, Plastic (Discontinued)

Mfr # R118P46
Zoro # G9224013
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R118P46
Zoro #
G9224013
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
35 7/16 in
Length
35 7/16 in
Wire Rope Length
35 7/16 in

Details

Item
Large Finger Probe
Material
Plastic
Industry Type
Healthcare
For Use With
Mfr. No. F-3412-10 Ohmeda
Measures
Pulse Rate, SpO2
Test Location
Fingertip
Product Type
Large Finger Clip
Shell Material
Plastic

Description

Large Finger Probe,35 7/16" L,Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.