This item is Discontinued.
This item is Discontinued.
Large Finger Sensor, 35 7/16" L, Plastic (Discontinued)
Mfr #
R118P09
Zoro #
G9223961
Country of Origin Germany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R118P09
- Zoro #
- G9223961
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 35 7/16 in
- Length
- 35 7/16 in
- Wire Rope Length
- 35 7/16 in
Details
- Item
- Large Finger Sensor
- Material
- Plastic
- Industry Type
- Healthcare
- For Use With
- Mfr. No. F-3212-9 Nellcor
- Measures
- SpO2
- Test Location
- Fingertip
- Product Type
- Large Finger Probe
- Shell Material
- Plastic
Description
Large Finger Sensor,35 7/16" L,Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.