Phototherapy Mask, Regular EyeMax2, PK20
- Mfr # R300P01
- Zoro # G3859241
product price:Â
$
110.99
/pk of 20, $5.55/ea
Free Shipping & Returns
Key Features
Material
Paper
Dimensions
13 in L x 11-1/2 in W x 1 in H
Industry Type
Healthcare
Accessory Type
Phototherapy Mask
Shell Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R300P01
- Zoro #
- G3859241
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Phototherapy Mask
- Material
- Paper
- Industry Type
- Healthcare
- Accessory Type
- Phototherapy Mask
- Shell Material
- Paper
- Traction Material
- Paper
Dimensions
- Dimensions
- 13 in L x 11-1/2 in W x 1 in H
Description
Phototherapy Mask,Paper,PK20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.