This item is Discontinued.

Maxtec Single Coil Hose, Green, 15' L, Coiled R127P37

This item is Discontinued.

Maxtec

Single Coil Hose, Green, 15' L, Coiled (Discontinued)

Mfr # R127P37
Zoro # G2785128
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R127P37
Zoro #
G2785128
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 ft
Hose Length
15 ft
Hose Dia.
1/4 in
Diameter
1/4 in
Wire Rope Length
15 ft
Length
15 ft
Fits Chest Size
Self-Coiling

Details

Item
Single Coil Hose
Color
Green
Industry Type
Healthcare
For Use With
Blenders
Hose Material
Polyurethane
Outlet Connection
Barb Ohmeda O2 Wall Connector
Burst Pressure
1,000 psi
Hose Color
Green
Gas Type
Oxygen
Standards
Meets NFPA 99
Inlet Connection
DISS, Hex Nut Oxygen Fitting
Features
Self-Coiling
Outlet Connection Type - Oxygen
DISS
Hose Design
Coiled
Compatible Machine
Blender, Ventilator
Operating Pressure - Maximum
1,000 psi
Inlet Connection Type - Oxygen
Ohmeda Quick-Connect
Compatible Gas Type
Oxygen
Outlet Connection Gender - Oxygen
Female
Hose Type
Single
Fitting Material
Brass

Description

Single Coil Hose, Hose Length 15 ft, Gas Type Oxygen, Hose Color Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Oxygen Fitting, Outlet Connection Barb Ohmeda O2 Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.