This item is Discontinued.

Maxtec Small Finger Probe, 35 7/16" L, Plastic R126B03

This item is Discontinued.

Maxtec

Small Finger Probe, 35 7/16" L, Plastic (Discontinued)

Mfr # R126B03
Zoro # G2785557
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R126B03
Zoro #
G2785557
UPC #
-
Country of Origin
United States

Dimensions

Length
35 7/16 in
Overall Length
35 7/16 in
Wire Rope Length
35 7/16 in

Details

Item
Small Finger Probe
For Use With
Mfr. No. 2228 BCI
Industry Type
Healthcare
Measures
Pulse Rate, SpO2
Material
Plastic
Product Type
Small Finger Probe
Test Location
Fingertip
Shell Material
Plastic

Description

Small Finger Probe,35 7/16" L,Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.