This item is Discontinued.

Maxtec Small Finger Probe, 35 7/16" L, Plastic R126B14

This item is Discontinued.

Maxtec

Small Finger Probe, 35 7/16" L, Plastic (Discontinued)

Mfr # R126B14
Zoro # G2785548
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R126B14
Zoro #
G2785548
UPC #
-
Country of Origin
United States

Dimensions

Length
35 7/16 in
Overall Length
35 7/16 in
Wire Rope Length
35 7/16 in

Details

Item
Small Finger Probe
For Use With
Mfr. No. FS-2288-9 CSI
Measures
Pulse Rate, SpO2
Material
Plastic
Industry Type
Healthcare
Product Type
Small Finger Probe
Test Location
Fingertip
Shell Material
Plastic

Description

Small Finger Probe,35 7/16" L,Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.