This item is Discontinued.
This item is Discontinued.
Straight Dual Coil Hose, Green, 6' L (Discontinued)
Mfr #
R129P59
Zoro #
G2784839
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R129P59
- Zoro #
- G2784839
- UPC #
- -
- Country of Origin
- United States
- Item
- Straight Dual Coil Hose
- Color
- Green, Yellow
- Industry Type
- Healthcare
- For Use With
- Blenders
- Standards
- ISO 5359
- Inlet Connection
- DISS, Hex Nut Air Fitting
- Hose Color
- Yellow/Green
- Burst Pressure
- 1,000 psi
- Hose Material
- Polyurethane
- Outlet Connection
- Female Hand Tighten Air Fitting
- Gas Type
- Air and Oxygen
- Hose Design
- Straight
- Compatible Gas Type
- Air, Oxygen
- Operating Pressure - Maximum
- 1,000 psi
- Outlet Connection Type - Oxygen
- DISS
- Fitting Material
- Brass
- Compatible Machine
- Blender
- Hose Type
- Dual
- Outlet Connection Type - Air
- DISS
- Inlet Connection Type - Oxygen
- DISS
- Outlet Connection Gender - Oxygen
- Female
- Outlet Connection Gender - Air
- Female
- Inlet Connection Type - Air
- DISS
Description
Straight Dual Coil Hose, Hose Length 6 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Female Hand Tighten Air Fitting, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.