This item is Discontinued.

This item is Discontinued.
26 In. Dual Quartz Electric Indoor Ceiling Mount Heater (Discontinued)
Specifications
Product Information
- MFR #
- H1500
- Zoro #
- G406126424
- UPC #
- 697453911436
- Country of Origin
- China
Dimensions
- Length
- 26 in.
- Width
- 26 in.
- Height
- 14.4 in.
Details
- Item
- Infrared Heater, Radiant Heater, Ceiling Mount Heater, Electric Heater
- Heater Voltage
- 120 V
- BtuH
- 5115
- Mounting Type
- Ceiling
- Standards
- ETL Listed
- Material
- Metal
- Watts
- 750 / 1500 W
- Finish
- durable metal black finish
- Includes
- Electric Heater, Mounting Bracket, Hardware
- Hz
- 60
Description
Get focused warmth in a shop, garage, or at a warehouse work station with this tiltable ceiling mount heater. Constructed with a metal housing and reflectors, this shop heater uses 2 quartz heating elements which work independently or together based on your chosen power setting of 750W or 1500W, customizing your comfort level in areas up to 150 sq. ft. This infrared heater installs quickly and easily using the mounting bracket key holes and plugs into a standard 3-prong outlet. A pull cord control cycles your unit through 750/1500W and controls the on/off function of the built-in halogen light for added illumination at your workspace. Our heaters operate using radiant heat, which acts similar to the sun in that it warms only the surfaces and people that it's light touches, making it an ultra-efficient and quiet alternative to gas and fuel-powered heaters.
- •Dual quartz heating elements
- •750/1500 watt operation
- • Durable metal housing and safety grille construction
- • Easy install on ceiling with key slot mounting bracket. For indoor use.
- •90 deg. tilt angle
- • Pull cord switch with 0-3 setting indicator
- •Built-in tilting 25W halogen light for added brightness in dark spaces
- •Eco-friendly, odorless heating solution: requires no gases or other flammable fuels
- • ETL Listed
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.