Shop MAXX AIR

Ceiling Fan, 8 ft Blade Dia, 9 Blades, 6 Speeds, 120V AC, White

  • Mfr # ICF96 WLWHUPS
  • Zoro # G810080879

product price: 
$
817.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
9
Blade Diameter
8 ft
Number of Speeds
6
Voltage
120V AC
Includes
6 in Downrod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICF96 WLWHUPS
Zoro #
G810080879
UPC #
047242642711
Country of Origin
Taiwan, Province of China

Dimensions

Blade Diameter
8 ft
Down Rod Outside Dia.
3/4 in
Max. Mounting Height
10 ft
Min. Mounting Height
7 1/2 ft

Details

Number of Blades
9
Number of Speeds
6
Voltage
120V AC
Includes
6 in Downrod
Reversible
Yes
Phase
Single
Housing Finish
Painted
Blade Material
Aluminum
Air Flow
13,000 cfm
Item
Ceiling Fan
Fan Watts
48 W
Mount Type
Downrod
Hz
60 Hz
Speed Controllable - Fans
Yes
Fan Blade Color
White
Standards
cETLus
Area Covered (Cooling) - Fans
2,600 sq ft
Blade Finish
Painted
Motor Enclosure
DC
Fan Housing Color
White
Motor Design
DC
Fan Mounting Location
Ceiling
Light Kit
No
RPM
85 RPM
Amps
0.65 A
Airflow
13,000 cfm
Mounting Orientation
Angled

Description

Ceiling Fan, 8 ft Blade Diameter, 120V AC Voltage, 48 W Fan Watts, Phase Single, 13,000 cfm, Motor HP Not Applicable, 85 RPM RPM, Max. Mounting Height 10 ft, Min. Mounting Height 7 1/2 ft, Number of Speeds 6, Blade Material Aluminum, Blade Finish Painted, Fan Housing Color White, Housing Finish Painted, Fan Blade Color White, Number of Blades 9, Sound Level Not Applicable, Speed Controllable - Fans Yes, 0.65 A Amps, 60 Hz Hz, Motor Design Brushless DC, Motor Enclosure DC, Light Kit No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.