14 In. Heavy Duty Exhaust Fan with Automatic Shutter
- Mfr # IF14UPS
- Zoro # G4069460
product price:Â
$
189.99
/ea
Key Features
Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
14"
Number of Speeds
1
Fan Voltage
120V
CFM @ 0.000-In. SP
1400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IF14UPS
- Zoro #
- G4069460
- UPC #
- -
- Country of Origin
- Multiple
- Exhaust/Supply Fan Item
- Exhaust Fan
- Number of Speeds
- 1
- Fan Voltage
- 120V
- CFM @ 0.000-In. SP
- 1400
- Exhaust/Supply Fan Motor HP
- 1/5 HP
- Square Opening Required
- 17.25 in. x 17.25 in.
- Item
- HD Exhaust Fan, 1400 CFM 14in
- Hz
- 60 Hz
- Guard Material
- Steel
- Full Load Amps
- 2.65 A
- Includes
- Ventilation Fan
Dimensions
- Blade Dia.
- 14"
- Width
- 18 in
- Height
- 18 in.
- Max. Depth
- 13 in.
Description
HD Exhaust Fan, 1400 CFM 14in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.