Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXX-23F
- Zoro #
- G1910031
- UPC #
- 845035004841
- Country of Origin
- China
Dimensions
- Width
- 30.6"
- Height
- 78"
- Depth
- 29"
Details
- Color
- White
- Refrigerator Capactiy
- 23 Cubic Ft.
- Weight
- 249
Description
Maxx Cold’s 23 cu. ft., 1 door reach-in freezer has 3 adjustable shelves, digital temperature control and automatic defrost. The digital temperature display is easily viewed from the exterior of the cabinet. Maxx Cold freezers are designed to meet the requirements of the most discriminating customer.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
