Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXM2-48F
- Zoro #
- G1910217
- UPC #
- 845035004650
- Country of Origin
- China
Dimensions
- Width
- 54"
- Height
- 79.5"
- Depth
- 32"
Details
- Color
- White
- Refrigerator Capactiy
- 48 Cubic Ft.
- Weight
- 448
Description
The Maxx Cold X-Series 48 cu. ft. Upright Merchandiser Freezer allows you to store and display any type of frozen product at the perfect temperature. NSF approved for commercial use and durably constructed from high-quality materials, this merchandiser is ideal for displaying a wide variety of products in your home for an attractive presentation, or in stores to grow sales. A digital external controller allows you to precisely control the temperature, while extra bright interior LED lights brilliantly illuminate the product inside.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
