This item is Discontinued.

This item is Discontinued.
Reach-In Refrigerator, Single Door, Bottom Mount, Glass 19.3 CUFT (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXSR-23GD
- Zoro #
- G402694835
- UPC #
- 845035017469
- Country of Origin
- China
Dimensions
- Width
- 27 in.
- Height
- 83.5 in.
- Depth
- 33.3 in.
Details
- Finish
- Stainless steel exterior and painted aluminum interior
Description
Maxx Cold Reach-In Refrigerator, Single Door, Bottom Mount, Glass 19.3 Cubic Ft.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.