This item is Discontinued.

Maxxima Clearance Marker Light, FMVSS J592e, P2 M09350R

This item is Discontinued.

Maxxima

Clearance Marker Light, FMVSS J592e, P2 (Discontinued)

Mfr # M09350R
Zoro # G8478806
UPC # 755183173057
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M09350R
Zoro #
G8478806
UPC #
755183173057
Country of Origin
Korea, Republic of

Dimensions

Overall Width
1 5/8 in
Overall Height
13/16 in
Width - Vehicle Lighting
1/2 in
Height - Vehicle Lighting
3/4 in
Length - Vehicle Lighting
1 1/2 in
Overall Depth
3/8 in
Fits Chest Size
Corrosion Resistant

Details

Item
Clearance Marker Light
Standards
SAE J592E
Shape
Rectangular
Lens Color
Red
Lighting Technology
LED
Mount Type
Hole
IP Rating
IP67
Lens Material
Polycarbonate
Electrical Connection
Bullet Connector
Base Material
Polycarbonate
Mount Style
Surface
Power Source
12.8V DC
Lighting Technology - Vehicle Lighting
LED
Number of LEDs
1
Features
Corrosion Resistant
Current Drawn
40 mA
Wiring Connection - Vehicle Lighting
Wire Harness
Housing Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Manufacturer Warranty - Vehicle Lighting
5 Year Warranty
FMVSS - Vehicle Lighting
J592e, P2
Lens Shape - Vehicle Lighting
Rectangular
Lens Color - Vehicle Lighting
Red
Lens Design
Round
Voltage
12.8V DC
Number of Bulbs
1
Installation Type
Permanent
Manufacturer Warranty
5 yr
SAE Lens Code
P2
Includes Electrical Connection
Electrical Connection Included
Light Type
Clearance Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Current
40 mA
Operating Voltage
12.8V DC

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 13/16 in, Overall Width 1 5/8 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection Bullet Connector, Features Corrosion Resistant, Housing Material Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.