This item is Discontinued.

Maxxima Clearance Marker Light, Round AX30RCG-KIT

This item is Discontinued.

Maxxima

Clearance Marker Light, Round (Discontinued)

Mfr # AX30RCG-KIT
Zoro # G3889006
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX30RCG-KIT
Zoro #
G3889006
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
2 in

Details

Item
Clearance Marker Light
Lighting Technology
LED
Light Color
Red
Lens Material
Polycarbonate
Electrical Connection
Pigtail
Current
30 mA
Mount Style
Surface
IP Rating
IP67
Voltage
12V DC
Includes
Pigtail, Rubber Grommet
Current Drawn
30 mA
Standards
FMVSS 108
Housing Material
Polycarbonate
Power Source
12V DC
Lamp Life
100000 hr.
Lens Color
Clear, Red
Shape
Round
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
SAE Lens Code
P2
Mount Type
Grommet
Includes Electrical Connection
Electrical Connection Included
Light Type
Clearance Light

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Clear, Red, Mount Type Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 30 mA, Electrical Connection Pigtail, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.