Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M50145
- Zoro #
- G4102290
- UPC #
- 755183172951
- Country of Origin
- Taiwan, Province of China
- Item
- Grommet
- Material
- Vinyl
- Color
- Black
- Finish
- Powder Coated
- For Stock Number
- 45ZE07
- Number of Grommets or Fasteners
- 1
- Product Type
- Grommet
- Product Count
- 1
- Resistance Properties
- Waterproof
- Shape
- Oblong
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Overall Thickness
- 5.9 in
Description
Grommet, Product Type Grommet, Color Black, Compatible Grainger Part Number 45ZE07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.