Shop All Automotive Work & Scene Lighting
This Product is Discontinued
Maxxima
Work Light, Square, LED, 800 Lumens (Discontinued)
Mfr # MWL-20
Zoro # G9746572
This Product is Discontinued
Key Features
- Connector Type Blunt cut wires
- Wiring Connection - Vehicle Lighting Pigtail
- Sub-Category Work Lights
- Housing Material Aluminum
- Depth 2-13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MWL-20
- Zoro # G9746572
- UPC # 755183169395
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Depth | 2-13/64" |
Length - Vehicle Lighting | 3 1/4 in |
Height - Vehicle Lighting | 3 1/4 in |
Width - Vehicle Lighting | 3 1/4 in |
Width | 3-13/64" |
Length | 3-13/64" |
Overall Height | 3 3/16 in |
Overall Depth | 2 3/16 in |
Overall Width | 3 3/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 3/16 in, Installation Type Permanent, Mount Type Bolt, Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 3/16 in, Head Shape Square, Overall Width 3 3/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.