Shop MAYBERRY RUG
Create Account
HS7463 2X3 2 ft. 3 in. x 3 ft. 3 in. Hearthside Vogel Area Rug; Multi Color
- Mfr # HS7463 2X3
- Zoro # G503702804
product price:Â
$
64.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS7463 2X3
- Zoro #
- G503702804
- UPC #
- 866831746391
- Country of Origin
- China
Description
2'3" x 3'3" Hearthside Vogel Multi Area Rug. The Hearthside Collection features a 100% polypropylene pile and is stain resistant. These lodge designs are sure to add rustic charm to any room. Machine made in Turkey.
Specifications- Size: 2 ft. 3 in. x 3 ft. 3 in.
- Color: Multi Color
- Country of Origin: Turkey
- Collection: Hearthside
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.