This item is Discontinued.
This item is Discontinued.
Cable Tie, 5 in L, 1-1/4 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 100 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYMB5-40BLK-C
- Zoro #
- G406135556
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Cable Tie
- Cable Tie Style
- Standard, UV Resistant
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 40 lb
Description
5" 40 Lbs Black Uv Cable Ties, 100Pk