Shop MAYHEW
See all product information
Create Account
Cable Tie, 7 in L, 1-7/8 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # MYMB7-50NAT-C
Zoro # G706135645
product price:Â
$
3.45
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.35
Key Features
Cable Tie Style
Standard
Nominal Length
7 in
Width
4-3/4 in
Nominal Max. Bundle Dia.
1-7/8 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYMB7-50NAT-C
- Zoro #
- G706135645
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Length
- 7 in
- Width
- 4-3/4 in
- Nominal Max. Bundle Dia.
- 1-7/8 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Standard
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
Description
7" 50 Lbs Cable Ties, 100Pk