Shop MAYHEW
Create Account
MAY17990 9.75 in. Long Hook & Pick - 8 Piece
- Mfr # MAY17990
- Zoro # G104085979
product price:Â
$
50.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAY17990
- Zoro #
- G104085979
- UPC #
- 45256179902
- Country of Origin
- China
Description
Features
- Hooks and picks are used for numerous operations for automotive and electrical work
- For scribing lines, o- ring and cotter pin removal
- For breaking radiator connections
- Black oxide finish deters rust
- 8 Piece
- Size: 9.75 in.
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.