Cable Tie, 8 in L, 1-1/4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 100 PK
Mfr # MYMB8-120BLK-C
Zoro # G015231526
product price:Â $8.15
/pk 100, $0.08/eaKey Features
Cable Tie Style
UV Resistant
Nominal Length
8 in
Width
4-3/4 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MYMB8-120BLK-C
Zoro #
G015231526
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Length
8 in
Width
4-3/4 in
Nominal Max. Bundle Dia.
1-1/4 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.