Gray Laminate Conference Table Center Leg
- Mfr # MLNMNMTSLLGS
- Zoro # G424195778
product price:Â
$
11.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLNMNMTSLLGS
- Zoro #
- G424195778
- UPC #
- -
- Country of Origin
- China
Description
Center leg supports the 12 in Mayline Medina Conference Tabletop that features contemporary style, elegant functionality and Italian design influences. Gray Steel laminate finish ensures a beautiful collaboration with other Mayline furniture and complements most any decor. Laminate is stain-resistant, water-resistant and abrasion-resistant. Table design offers plenty of opportunity for interaction and engagement and can be equipped with power and data outlets to further enhance connection. Durable, 1 in thick tabletop with beveled PVC edge and silver detailing is sold separately. Weight capacity of the assembled table is 250 lb. Specifications Weight: 1.8125.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.