Shop MAYLINE
Create Account
Medina - Curved Desk Extension - Gray
- Mfr # MLNMNEXTLLGS
- Zoro # G024218082
product price:Â
$
867.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLNMNEXTLLGS
- Zoro #
- G024218082
- UPC #
- -
- Country of Origin
- China
Description
Features Combines Italian-influenced designs, style and durability. Part of the Mayline Medina Series. Floating worksurface is 1 in thick with beveled edge and silver detailing. Stain-resistant, abrasion-resistant laminate. Use with Medina curved desktops. Specifications Color/Finish: Gray. Material: Steel,Polyvinyl Chloride ( PVC) Edge. Dimensions: 29.5 in H x 28 in W x 47 in D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.