Berkshire Storage Bin - White
- Mfr # 4835W
- Zoro # G624186408
product price:Â
$
358.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4835W
- Zoro #
- G624186408
- UPC #
- -
- Country of Origin
- China
Description
This Berkshire Storage Bin offers a perfect blend of style and function. The Berkshire is ideal for a backyard waste bin and includes a set of hooks to hang your waste bag. This storage bin is a great way to hide children's toys, gardening tools, bird seed, or bags of salt for the winter months. Molded from high-grade polyethylene it is durable and easy to maintain! with a removable lid with snap fit design you can use this bin to store things all year round. Included: Removable lid with snap fit design, 2 waste bag hooks. Material: High-grade polyethylene. Color: White. Soil capacity: 45 gallons. Length: 38.8 in. Width: 20 in. Height: 20 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.