249873 1.25 in. 1 lbs Stainless Steel Trim Nail; Ring Shank Box; Brown

  • Mfr # 249873
  • Zoro # G003911263
product price: 
$
40.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
249873
Zoro #
G003911263
UPC #
722147202863
Country of Origin
United States

Description

From home decor to bathroom and from sanitary ware to those essential hardware tools to keep your house running perfectly. Glance through the range of Hardware products and choose ones that are perfect. Our products are not only functional but look beautiful if complemented with surrounding furnishings.

Features
  • 1 pound painted nails
  • Use for exterior molding & trim
  • Ring Shank
Specifications
  • Color: Brown
  • Material: Stainless Steel
  • Size: 1.25"
  • Capacity: 1 lbs
  • Country of Origin: United States
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews