Common Nail, 4 in L, 20D, Carbon Steel, 0.177 ga
- Mfr # H526A
- Zoro # G207013985
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Penny Size
20D
Material
Carbon Steel
Package Weight
50 lb
Gauge
0.177 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H526A
- Zoro #
- G207013985
- UPC #
- 98342001632
- Country of Origin
- China
- Item
- Common Nail
- Material
- Carbon Steel
- Package Weight
- 50 lb
- Gauge
- 0.177 ga
- Approx. Pkg. Qty.
- 1
Dimensions
- Length
- 4 in
- Penny Size
- 20D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.