This item is Discontinued.

This item is Discontinued.
Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (Discontinued)
Mfr #
S225A112
Zoro #
G505268681
UPC # 98342013789
Country of Origin United States
Category Common Nails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S225A112
- Zoro #
- G505268681
- UPC #
- 98342013789
- Country of Origin
- United States
- Item
- Common Nail
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Package Weight
- 1 lb
- Gauge
- 0.08 ga
- Approx. Pkg. Qty.
- 1
- Head Type
- Flat
Dimensions
- Length
- 2 in
- Penny Size
- 6D
Description
Beveled wood siding nails are specifically designed for split-prone woods. Slim, sturdy shank and special blunt point virtually eliminate splits. Checkered head helps to hold paint or stain.
- • No special tip eliminates splits
- • Especially popular for sidings scheduled for finishing with paints or pigmented stains
- • Easy to use
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.