This item is Discontinued.

This item is Discontinued.
Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (Discontinued)
Mfr #
S235A112
Zoro #
G405268729
UPC # 98342019286
Country of Origin United States
Category Common Nails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S235A112
- Zoro #
- G405268729
- UPC #
- 98342019286
- Country of Origin
- United States
- Item
- Common Nail
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Package Weight
- 1 lb
- Gauge
- 0.08 ga
- Approx. Pkg. Qty.
- 1
- Shank Type
- Ring
- Head Type
- Flat
Dimensions
- Length
- 2 in
- Penny Size
- 6D
Description
Ideally suited for shake siding applications slim shank, blunt point and small checkered brad head. Stormguard double hot dip galvanized available painted. Ring shank provides additional holding power.
- • Slim shank and blunt point greatly reduce splitting
- • Meet ASTM A-153
- • Double hot-dip galvanized
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.