Shop MAZE NAILS
Create Account
H530A 60D 6 in. Oil Quenched Hardened Ring Shank Polebarn Nail - 50 lbs.
- Mfr # 540401
- Zoro # G504012070
product price:Â
$
354.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 540401
- Zoro #
- G504012070
- UPC #
- -
- Country of Origin
- China
Description
Features
- 60d oil quenched hardened
- Ring shank polebarn nail
- Made from higher carbon steel wire
- Used for post frame buildings
- Size - 6 in.
- Dimension - 10 x 12 x 8 in.
- Item weight - 50 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.