This item is Discontinued.

This item is Discontinued.
Roofing Nail, 1-1/4 in L, 3D, 316 Stainless Steel (Discontinued)
Mfr #
R112530
Zoro #
G7674043
UPC # 98342003353
Country of Origin United States
Category Roofing Nails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R112530
- Zoro #
- G7674043
- UPC #
- 98342003353
- Country of Origin
- United States
- Item
- Roofing Nail
- Material
- 316 Stainless Steel
- Package Weight
- 5 lb
- Approx. Pkg. Qty.
- 1
Description
Cedar shingle nails are slender and still to resist wood splitting. Type 316 Stainless Steel should be used in corrosive environments or when a pressure treatment or a fire retardant treatment has been applied to the wood. Nails should be long enough to penetrate sheathing at least 3/4".
- • Extra-sharp points
- • Highly rust-resistant
- • Double hot-dip galvanized
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.