This item is Discontinued.

This item is Discontinued.
Roofing Nail, 1-3/4 in L, 5D, Aluminum (Discontinued)
Mfr #
R164AF112
Zoro #
G3994152
UPC # 98342005128
Country of Origin United States
Category Roofing Nails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R164AF112
- Zoro #
- G3994152
- UPC #
- 98342005128
- Country of Origin
- United States
Dimensions
- Length
- 1-3/4 in
- Size
- 5D
Details
- Item
- Roofing Nail
- Material
- Aluminum
- Package Weight
- 1 lb
- Approx. Pkg. Qty.
- 1
Description
Metal siding nails are used for fastening metal roofing and siding as well as aluminum and fiberglass products. EPDM rubber washers seal nail holes. Nails are available painted different colors .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.