Shop MAZELAND

5000503612 36 x 0.5 in. x 50 ft. 20 Gauge Aviary Netting

  • Mfr # 5000503612
  • Zoro # G604165119

product price: 
$
84.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5000503612
Zoro #
G604165119
UPC #
726047500371
Country of Origin
China

Description

36 x 0.5 in. x 50 ft. 20 Gauge Aviary Netting

Used enclose or repel birds and small animals.

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Specifications
  • Dimension: 36 x 3 x 3 in.
  • Cube: 324
  • Weight: 13.62 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.