501150362 Poultry Netting - 36 x 2 in. x 150 ft.

  • Mfr # 501150362
  • Zoro # G603737546
product price: 
$
94.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
501150362
Zoro #
G603737546
UPC #
726047501194
Country of Origin
China

Description

Poultry Netting - 36 x 2 in. x 150 ft.

Galvanized for corrosion resistance. 1" or 2" hexagon openings. 20 gauge wire.

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Color: Silver
  • Size: 36" x 150 Ft ~ 2" x 20 Gauge
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews