8001003022 Hardware Cloth - 19 Gauge 30 in. x 100 ft. - 0.5 x 0.5 in.

  • Mfr # 8001003022
  • Zoro # G604165386
product price: 
$
236.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8001003022
Zoro #
G604165386
UPC #
726047800419
Country of Origin
China

Description

Hardware Cloth - 19 Gauge 30 in. x 100 ft. - 0.5 x 0.5 in.

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Specifications
  • Dimension: 30 x 8 x 8 in.
  • Cube: 1920
  • Age Range: 2 years & Up
  • Assembled Product Dimensions (L x W x H): 15.50 x 9.70 x 8.50 Inches
  • Assembled Width (in.): 13.5 in
  • Assembly Required: Yes
  • Bowl Depth (in.): 13.5
  • Bowl Length (in.): 13.5
  • Bowl Width (in.): 13.5
  • Color Family: Black
  • Color/Finish: Black
  • Color: Multicolor
  • Fasteners: Screws
  • Fire Pit Shape: Round
  • Gender: Unisex
  • Height: 5/16 in.
  • Housing Material: Metal
  • Material: Plastic
  • Power/Fuel Type: Wood
  • Style: Modern
  • Weight: 43.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews