8010252412 Cage Wire - 24 in. x 25 ft. 1 x 2 x 14 Gauge

  • Mfr # 8010252412
  • Zoro # G903712700
product price: 
$
84.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010252412
Zoro #
G903712700
UPC #
726047801423
Country of Origin
China

Description

Cage Wire - 24 in. x 25 ft. 1 x 2 x 14 Gauge

Welded steel 14 Gauge. Galvanized before. Pet cages. Rabbit hutches. Window well screens. Strong and durable. Rolls are individually shrink wrapped for easy and safe handling. 1" x 2" mesh.

Specifications
  • Dimension: 0.96 x 0.96 x 0.96 in.
  • Cube: 0.89
  • Height: 900
  • Length: 2400
  • Width: 900
  • Weight: 15.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews