Shop MAZELAND

8011002411 Welded Wire - 24 x 100 ft. 1 x 1 x 16 Gauge

  • Mfr # 8011002411
  • Zoro # G103738036

product price: 
$
196.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8011002411
Zoro #
G103738036
UPC #
651082412405
Country of Origin
China

Description

Welded Wire - 24 x 100 ft. 1 x 1 x 16 Gauge

Welded steel. 16 gauge. Galvanized before. Use for pet cages, rabbit hutches, window well screens. Strong and durable. Rolls are individually shrink wrapped for easy and safe handling. 1/2" x 1" mesh.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 48.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.