Shop MAZELAND
Create Account
Mazeland 805F9391412 Field Fence - 39 in. x 14.5 Gauge
- Mfr # 805F9391412
- Zoro # G403737340
product price:Â
$
357.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805F9391412
- Zoro #
- G403737340
- UPC #
- 755567020878
- Country of Origin
- China
Description
Field Fence - 39 in. x 14.5 Gauge
The hinge joint prevents the fence from crushing under pressure; a separate piece of wire is used between each line wire, the ends being fastened together in the hinge joint. Tension curves are deep crimped to compensate for expansion and contraction. Low carbon steel with heavy galvanized coating. Intermediate and stay wires are 6" apart. 20 rods or 330 ft. on a roll.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 107 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.