5L690A General Utility V-Belt 0.63 x 69 in.

  • Mfr # 22686
  • Zoro # G903978977
product price: 
$
25.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22686
Zoro #
G903978977
UPC #
34494256902
Country of Origin
China

Description

General utility v-beltreplacement belt for light-duty applications including furnaces, fans, washers, dryers, compressors, shop tools, garage door opener and similar applications. heat and oil resistan. .

Features
  • Replacement belt for light-duty applications including furnaces, fans, washers, dryers, compressors, shop tools, garage door opener and similar applications.
  • Heat and oil resistant
  • Static conductive
  • Sleeved 5/8" X 69"
Specifications
  • Dimension: 1.5" H x 5" W x 14.8" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews