This item is Discontinued.

Mbrp MBRP T5053 Dual Wall Angled Exhaust Tip 12 in. Length; 4 in. Inlet & 5 in. Outlet T5053

This item is Discontinued.

Mbrp

MBRP T5053 Dual Wall Angled Exhaust Tip 12 in. Length; 4 in. Inlet & 5 in. Outlet (Discontinued)

Mfr # T5053
Zoro # G303960855
UPC # 882963102546
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T5053
Zoro #
G303960855
UPC #
882963102546
Country of Origin
China

Description

Universal 304 SS Round Angle Cut Double-Wall Exhaust Tip T5053 by MBRP. Tip Shape Round. Tip Cut Type Angle Cut. Tip Inlet Diameter 4". Tip Outlet Diameter 5". Tip Length 12". Tip Attachment Style Clamp-On. Finish off your exhaust system with some style add one of these angled dual-wall tips. Crafted from high-quality T304 stainless steel, they’re polished to a mirror-bright shine that won’t ever flake or peel. The dual walls will keep them cool enough so they won’t ever discolor, too.

Features
  • Mirror-polished T304 stainless steel
  • Rolled edges
  • Angle-cut
  • Dual-walled for cool running
  • Clamps to exhaust pipe
  • No clamp necessary
Specifications
  • Tip Shape: Round
  • Tip Cut Type: Angle Cut
  • Tip Type Wall: Double-Wall
  • Tip Material: 304 SS
  • Tip Inlet Diameter: 4"
  • Tip Outlet Diameter: 5"
  • Tip Attachment Style: Clamp-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.