This item is Discontinued.

Mbrp MBRP T5148 Exhaust Tail Pipe Tip M79-T5148

MBRP T5148 Exhaust Tail Pipe Tip (Discontinued)

  • Mfr # M79-T5148
  • Zoro # G003903855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M79-T5148
Zoro #
G003903855
UPC #
882663112975
Country of Origin
China

Description

Features
  • Constructed From Mirror Polished T304 Stainless Steel
  • Easy To Install
  • For a mirror polished exhaust tip that's easy on the pocketbook
Specifications
  • Inlet Diameter - 2.5 in.
  • Shape - Round
  • Installation Type - Bolt-On
  • Overall Length - 12 in.
  • Cut - Angled Cut
  • Edge - Rolled Edge
  • Outlet Diameter - 3.5 in.
  • Finish - Polished
  • Color - Silver
  • Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.