This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UWGLG
- Zoro #
- G001105862
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Large
Details
- Color
- White
Description
Perform daily activities in a comfortable and confident manner with the help of the McKesson Super Plus Absorbent Underwear. It's ideal for adult men or women who want to manage incontinence while leading an active lifestyle. The McKesson Super Plus underwear offers enhanced absorbency due to a premium dryness layer combined with dual-core performance. This enables fast fluid absorption to keep the skin dry and protected. The breathable, cloth-like material allows proper airflow for cooling comfort.This unisex McKesson underwear comes with a wide, stretchable waistband for a secure fit. The pull-up design makes it easy to wear, and it remains quiet and discreet under clothing. This adult absorbent underwear also controls odors so you can go about your day with confidence. The convenient tear-away sides facilitate easy removal and quick changes. For peace of mind, this disposable underwear contains no latex and won't cause latex-related allergic reactions.
- The unisex McKesson Super Plus underwear accommodates both adult men and women
- A dryness panel combines with dual-core performance to promote dry and healthy skin
- A breathable fabric allows air to pass through for wearer comfort
- A wide elastic band hugs the waist to optimize the fit
- This McKesson adult underwear is unnoticeable under clothing
- Tear-away sides make the underwear easy to take off
- It's latex-free to minimize skin discomfort