- UWGSM
- Zoro #
- G001105985
- UPC #
- -
- Country of Origin
- United States
Description
Perform daily activities in a comfortable and confident manner with the help of this small-sized McKesson Super Plus Absorbent Underwear. It's ideal for adult men or women who want to manage incontinence while leading an active lifestyle. The McKesson Super Plus underwear offers enhanced absorbency due to a premium dryness layer combined with dual-core performance. This enables fast fluid absorption to keep the skin dry and protected. This unisex McKesson underwear has a wide, stretchable waistband with a sizing range of 20 to 34 inches for a secure fit. The pull-up design makes it easy to wear, and it remains discreet under clothing. This adult absorbent underwear also controls odors to enhance confidence. The convenient tear-away sides facilitate easy removal and quick changes. This disposable underwear contains no latex and won't cause latex-related allergic reactions. There are 20 pairs of underwear per bag and 4 bags per case.
- The small unisex McKesson Super Plus underwear accommodates adults with a waist/hip size of 20 to 34 inches
- A dryness panel combines with dual-core performance to promote dry and healthy skin
- A breathable fabric allows air to pass through for wearer comfort
- A wide elastic band hugs the waist to optimize the fit
- This McKesson adult underwear is unnoticeable under clothing
- Tear-away sides make the underwear easy to take off
- It's latex-free to minimize skin discomfort
- A bag holds 20 pairs of underwear while a case holds 4 bags