This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UWGXL
- Zoro #
- G601105996
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- X-Large
Details
- Color
- White
Description
Perform daily activities in a comfortable and confident manner with the help of Extra-Large McKesson Super Plus Absorbent Underwear. It's ideal for adult men or women who want to manage incontinence while leading an active lifestyle. The McKesson Super Plus underwear offers enhanced absorbency due to a premium dryness layer combined with dual-core performance. This enables fast fluid absorption to keep the skin dry and protected. This unisex McKesson underwear has a wide, stretchable waistband with a sizing range of 58 to 68 inches for a secure fit. The pull-up design makes it easy to wear, and it remains discreet under clothing. This McKesson adult underwear also controls odors to enhance confidence. The convenient tear-away sides facilitate easy removal and quick changes. This disposable underwear contains no latex and won't cause latex-related allergic reactions. There are 14 pairs of underwear per bag and 4 bags per case.
- The unisex McKesson Super Plus underwear accommodates adults with a waist/hip size of 58 to 68 inches
- A dryness panel combines with dual-core performance to promote dry and healthy skin
- A breathable fabric allows air to pass through for wearer comfort
- A wide elastic band hugs the waist to optimize the fit
- This extra-large adult underwear is unnoticeable under clothing
- Tear-away sides make the underwear easy to take off
- It's latex-free to minimize skin discomfort
- Each bag holds 14 pairs of underwear, while a case holds 4 bags
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.